Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Tools

Model # :WBB249672

MPN #: 383NX

General Tools 383nx 2 Lb. Telescoping Magnetic Pickup - Pkg Qty 6

Product Description
General's Telescoping Magnetic Pickup boasts 23-1/2" of reach for retrieving fallen hardware, tools and other small metals. This useful rescue tool can be used to snag a missing bolt from beneath an air compressor, or to retrieve a screwdriver from inside an HVAC unit. The Neodymium magnet provides a 2 lb. pull capacity and is superior in strength to standard magnets. And when not in use, the Telescoping Magnetic Pickup condenses down to 5-1/2" and offers a pocket clip for storage.
  • Neodymium magnet with 2 lb. pull capacity
  • Easily retrieves small ferrous metal parts and shavings
  • Commonly used in the automotive, HVAC, machinist and general maintenance professions
  • Telescoping shaft extends to 23-1/2"
  • Tool condenses down to 5-1/2" and includes a pocket clip for storage
  • Neodymium magnets are six times more powerful than standard magnets
PRICE
$60.00  Sold in packages of 6 / $10.00 ea

Min. purchase quantity is 3
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width1/8 in
Height1/8 in
Weight Capacity2

Product Details

MaterialSteel/Neodymium
Description2 lb. Telescoping Magnetic Pickup
BrandGeneral Tools