Accent Rail, Rounded W/Aluminum Retainer, 1-1/8"H x 12'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
This simple rounded profile can be used to protect walls, cashier islands, or nurses stations from carts and equipment, or simply as an accent in your overall design.
PRICE
$85.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Depth | 1-1/16 in |
| Height | 1-1/8 in |
Product Details
| Type | Vinyl |
| Interior or Exterior Use | Interior |
| Retainer Material | Aluminum |
| Color | Black |
| Cushion Material | Rubber |
| Protection | Medium |
| Mounting Location | Retainer Is Drilled Into The Wall |
| Package Quantity | 1 |
| Manufacturers Part Number | EB-25-12-1 |
| Cover Material | Vinyl |
| Brand | Pawling |