Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Pawling

Model # :WBB711670

MPN #: CR-68-8-210

8" X 96" Rub Rail, .060" Thick, Silver Gray - Pkg Qty 3

Product Description
Use our 0.060" thick wall covering to create our rub rails. Available in 60 standard colors as well as custom options, these Class A fire rated rub rails provide thin yet strong protection for areas where chairs, desks, and other objects may create stress on walls.

PRICE
$197.85  Sold in packages of 3 / $65.95 ea

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Height8 in
Thickness0.06 in

Product Details

TypePVC
Interior or Exterior UseInterior
ColorSilver Gray
ProtectionMedium
Mounting LocationAdhesive
MaterialVinyl
Package QuantityEACH MUST BE ORDERED IN MULTIPLES OF 3 PER COLOR
DescriptionRub Rail
Manufacturers Part NumberCR-68-8-210
BrandPawling