Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pawling

Model # :WBB710995

MPN #: CR-64-8-377

4" X 96" Rub Rail, .060" Thick, Teal - Pkg Qty 6

Product Description
Use our 0.060" thick wall covering to create our rub rails. Available in 60 standard colors as well as custom options, these Class A fire rated rub rails provide thin yet strong protection for areas where chairs, desks, and other objects may create stress on walls.

PRICE
$99.00  Sold in packages of 6 / $16.50 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Height4 in
Thickness0.06 in

Product Details

TypePVC
Interior or Exterior UseInterior
ColorTeal
ProtectionMedium
Mounting LocationAdhesive
MaterialVinyl
Package QuantityEACH MUST BE ORDERED IN MULTIPLES OF 6 PER COLOR
DescriptionRub Rail
Manufacturers Part NumberCR-64-8-377
BrandPawling