Accent Rail, Rounded W/Textured Finish, Aluminum Retainer, 2"H x 12'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Also available in gloss finish (EBR-30), this classic, yet versatile shape is perfect as a chair rail, bumper rail, or just to provide a color accent.
PRICE
$95.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Depth | 1-1/8 in |
| Height | 2 in |
Product Details
| Type | Vinyl |
| Interior or Exterior Use | Interior |
| Retainer Material | Aluminum |
| Color | Black |
| Cushion Material | Rubber |
| Protection | Medium |
| Mounting Location | Retainer Is Drilled Into The Wall |
| Finish | Textured |
| Package Quantity | 1 |
| Manufacturers Part Number | EBT-30-12-1 |
| Cover Material | Vinyl |
| Brand | Pawling |