Pawling® WG-8P-12-583 PETG Crash-Rail-Type Wall Guard, 12' x 1" x 8"
Write a Review
|
Questions & Answers (0)
Product Description
7 3/4" heavy duty bumper with aluminum retainer. Our most popular wall guard. End Caps Not Included.
PRICE
$209.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Depth | 1 in |
| Height | 8 in |
Product Details
| Type | Vinyl |
| Retainer Material | Aluminum |
| Color | Alexis Blue |
| Series | Pro-Tek NXT |
| Cushion Material | TPE |
| Protection | Heavy |
| Mounting Location | Retainer |
| Manufacturers Part Number | WG-8P-12-583 |
| Cover Material | PETG |
| Brand | Pawling |