Sharpie® Accent Tank Style Highlighter, Chisel Tip, Fluorescent Yellow, 36/Box
Write a Review
|
Questions & Answers (0)
Product Description
Save 11%. Limited Time Promotion.
Our Price reflects 11% savings. Offer ends August 30, 2019.
Quick-drying, odorless SMEAR GUARD™ ink resists smearing. (Based on consumer surveys. Let ink dry before highlighting.) Easy-glide micro chisel tip for smooth and accurate highlighting on both wide and narrow lines of text. Dependable, long-lasting highlighter is ideal for inkjet printouts, written notes, textbooks, newspapers and more. Color won't fade type or bleed through most paper. Color(s): Fluorescent Yellow; Tip Type: Chisel; Retractable: No; Pocket Clip: No.
Our Price reflects 11% savings. Offer ends August 30, 2019.
Quick-drying, odorless SMEAR GUARD™ ink resists smearing. (Based on consumer surveys. Let ink dry before highlighting.) Easy-glide micro chisel tip for smooth and accurate highlighting on both wide and narrow lines of text. Dependable, long-lasting highlighter is ideal for inkjet printouts, written notes, textbooks, newspapers and more. Color won't fade type or bleed through most paper. Color(s): Fluorescent Yellow; Tip Type: Chisel; Retractable: No; Pocket Clip: No.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 36 Pack |
Product Details
| Supply Type | Basic Supplies |
| Type | Highlighter |
| GTIN | 00071641084575 |
| Style | Tank Style Highlighter |
| Point Type | Medium |
| Description | Accent Tank Style Highlighter |
| Package Quantity | 36/Pack |
| Refillable | No |
| Manufacturers Part Number | 1920938 |
| Retractable | No |
| Tip Type | Chisel |
| Ink Color Family | Fluorescent Yellow |
| Brand | Sharpie |