Sharpie® Pocket Highlighters - Office Pack, Chisel Tip, Yellow, 36 per pack
Write a Review
|
Questions & Answers (0)
Product Description
Features SMEAR GUARD™ ink specially formulated to not smear when highlighting over many pen and marker inks including inkjet printouts, written notes, newspapers and more. Versatile chisel tip is great for highlighting or underlining. Quick drying, odorless ink won't fade type or bleed through most paper.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 36 Pack |
Product Details
| Style | Pen Style Highlighter |
| Type | Highlighter |
| Point Type | Medium |
| Package Quantity | 36/Pack |
| Description | Pen Style Highlighter |
| Manufacturers Part Number | 2003991 |
| Retractable | No |
| GTIN | 0071641127241 |
| Tip Type | Chisel |
| Ink Color Family | Yellow |
| Brand | Sharpie |