Features:
- 48"W x 22"D x 84"H
- Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the USA
Weights & Dimensions
| Width | 48 in |
| Depth | 22 in |
| Height | 84 in |
Product Details
| Assembly Required | No |
| Type | Cabinet |
| Color | Tan |
| Number of Drawers | 0 |
| Material | Maple |
| Description | General Storage Cabinet |
| Manufacturers Part Number | DWI-GSC-22 |
| Collection | Access |
| Brand | Diversified Spaces |
Warranty
| Warranty | Lifetime Limited yr |