MasterVision Data Card Replacement Inserts, Assorted Colors, Accessories, 1" X 2", 1000 pack
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Magnetic Data Cards make building and maintaining your planning board easier. These assorted color data card paper inserts are perforated every 1" x 2" and fits MasterVision data cards FM1310, FM1325, and FM2632. Great for labeling shelves, filing cabinets, and other steel surfaces. Arrange data effortlessly when changes become necessary with MasterVision magnetic data cards. Colors include white, salmon, green, blue, yellow.
PRICE
$11.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Expected on or around 09/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 2 in |
Product Details
| Assembly Required | No |
| Type | Data Cards |
| Package Quantity | 1000 |
| Description | Magnetic Data Card Replacements |
| Color | Assorted |
| Manufacturers Part Number | FM1312 |
| Magnetic | Yes |
| Brand | MasterVision |