MasterVision Magnetic Smart Box, Gray, Storage Accessory
Write a Review
|
Questions & Answers (0)
Product Description
The Magnetic Smart Box allows you to keep markers, erasers, cleaners, and other accessories, close at hand by placing this magnetic storage accessory on any magnetic board. It has spacious compartments to keep you organized and neat. Includes a clip to hold your notes, hooks and 4 separate bins keep everything tidy and in place
PRICE
$8.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 1-3/4 in |
| Height | 9 in |
Product Details
| Assembly Required | No |
| Type | Whiteboard Tray |
| Package Quantity | 1 |
| Description | Magnetic Smart Storage Box |
| Color | Gray |
| Manufacturers Part Number | SM010102 |
| Magnetic | Yes |
| Brand | MasterVision |