The Fishing End Fitting Combo Pack for Retractable Gear Tethers provides everything you need to attach anything to your retractable gear tether. Easily attach a pair pliers using the plier's attachment or quickly change to any other gear you choose using the split ring or universal wire end fittings. All quick change end-fittings are compatible with each of our retractable gear tethers.
T-Reign Accessory Pack 0TRG-00F Hunting Retractable Gear Tether
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.70
12
12
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 1-3/4 in |
| Height | 5-1/2 in |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Material | Steel, Aluminum, Polycarbonate, Kevlar |
| Manufacturers Part Number | 0TRG-00F |
| Accessory Type | Tactical Gear |
| Brand | T-Reign |
| End Fitting | Wire Loop |
Warranty
| Warranty | Lifetime |