Boomerang Tool Company's premium line of Retractable Hunting Gear Tethers is built in the USA with globally sourced materials, a strong molded hunter-green polycarbonate case, stainless steel spring, and convenient easy change end fittings so you can change your tools with just a pinch. Using the universal wire end fitting, attach your hunting gear to the tough retractable cord made with DuPont™ Kevlar® fiber. When your tether is secure, grab your gear and let it go, the built-in tether retracts back into place until you need it again. With Boomerang Retractable Hunting Gear Tethers your rangefinder, GPS, and other hunting gear will be always handy and never lost.
T-Reign Hunting Retractable Gear Tether 0TRG-211 - Small 24"Extention OD Green Carabiner
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.50
6
6
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 1 in |
| Height | 7 in |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Hunting Gear Tether |
| Color | Green |
| Accessory Type | Tactical Gear |
| End Fitting | Wire Loop |
| Style | Small |
| Material | Steel, Aluminum, Polycarbonate, Kevlar |
| Manufacturers Part Number | 0TRG-211 |
| Retraction Force | 4 Oz. |
| Brand | T-Reign |
Warranty
| Warranty | Lifetime |