The ProHolster is the first electronics protective holster with a retracting tether to keep your valuable electronics secure and accessible when you need them most. The ProHolster is constructed with rugged 600 denier nylon for added durability. Using the included lanyard, attach your radio, GPS, or other electronics to the tough retractable cord made with DuPont™ Kevlar® fiber. If your gear doesn't have an attachment point for the lanyard, we include an adhesive mounting plate. Once your ProHolster is secure to your belt or backpack, grab the radio and the built-in tether retracts out, no more drops! With ProHolster Electronics Protective Holster your radio, GPS, phone, and electronics gear will be always handy and never lost.
T-Reign Retractable Tether Radio Holster 0TRH-1011 - 4"L x 3"W x 9-1/2"H Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
6
6
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3 in |
| Height | 9-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Radio Holster |
| Color | Black |
| Accessory Type | Tactical Gear |
| Material | Steel, Aluminum, Polycarbonate, Kevlar |
| Manufacturers Part Number | 0TRH-1011 |
| Retraction Force | 6 Oz. |
| Brand | T-Reign |
Warranty
| Warranty | Lifetime |