Boorum & Pease® Account Book, Journal Ruled, 12-1/8" x 7-1/2", Blue Cover, 300 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Account book offers 33 lines per page, no units, a table of contents page and blue canvas cover. Each page is made of premium, white paper. Paper is acid-free and section thread sewn. Red and blue journal rulings are waterproof and permanent.
PRICE
$68.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/8 in |
| Height | 7-1/2 in |
Product Details
| Sheets | 300 |
| Type | Ledger |
| Color | Blue |
| Binding Type | Wirebound |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Ledger |
| Punched/Unpunched | Unpunched |
| Ruling | Journal |
| Pads | 1 |
| Description | Journal Account Book |
| Package Quantity | 300 Sheets/Pad |
| Brand | Esselte |