Blueline® Hardbound College-Ruled Executive Blue Notebook With Bookmark, 8-1/2" x 11"
Write a Review
|
Questions & Answers (0)
Product Description
Hardbound Executive Notebook, College Rule, Bookmark, 11x8-1/2, 150 Pages, Blue
Constructed with embossed hardbound cover for long lasting durability. Perfect-binding allows book to lie flat when open. Acid-free. 150 cream-colored college ruled pages. 100% premium grade recycled paper with 30% post-consumer material. Color is Blue.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Constructed with embossed hardbound cover for long lasting durability. Perfect-binding allows book to lie flat when open. Acid-free. 150 cream-colored college ruled pages. 100% premium grade recycled paper with 30% post-consumer material. Color is Blue.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$20.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Sheets | 75 |
| Supply Type | Basic Supplies |
| Type | Wireless Notebook |
| Color | Blue |
| Binding Type | Sewn |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Punched/Unpunched | Unpunched |
| Ruling | College |
| Pads | 1 |
| Description | Large Executive Notebook |
| Package Quantity | 75 Sheets/Pad |
| Brand | Blueline |