Adams® Sales Order Book, 3-Part, Carbonless, 4-3/16" X 7-3/16", 50 Forms
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for keeping hard copy records of your sales, the Adams® Multipart Sales Order Pad features preprinted layout prompts for all the important details. With entry areas for point of sale, customer, order, terms information and more, anything one might wish to capture can easily be accommodated. Open area at top provides space for your company's logo, and the order form's carbonless, multipart format lets you provide a receipt to your customer while keeping clean, administrative copies. The pad's wraparound cover also allows you to place the front cover between sets as you fill out a form, minimizing the potential for write-through.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/16 in |
| Height | 7-3/16 in |
Product Details
| Sheets | 50 |
| Style | Purchase Order Form |
| Package Quantity | 1 |
| Description | Sales Order Book |
| Color | Blue |
| Paper Color Family | White, Canary, Pink |
| Paper Type | Forms |
| Brand | Adams |