Ideal Warehouse Accu-Height Fork Height Level Indicator 70-1100
Write a Review
|
Questions & Answers (0)
Product Description
Indicator allows the Forklift Operator to quickly know the Correct Height of the Forks at various Rack Levels.
The higher the lift, the harder it is to judge the correct height of the forklift forks. By matching the indicator sticker with the corresponding color marker, the correct fork height is easily obtained to enter the pallet safely. The second marker indicates the safe lift height of the pallet to be removed or added to the rack.
Three types of labels are included:
The Mast Indicator attaches to the forklift mast.
The Mast Marker attaches to inside the mast rail for when the pallet is in the "up" position.
The Rack Level Indicators are installed on the rack to notify the operator of the correct level marker to use on the mast.
The higher the lift, the harder it is to judge the correct height of the forklift forks. By matching the indicator sticker with the corresponding color marker, the correct fork height is easily obtained to enter the pallet safely. The second marker indicates the safe lift height of the pallet to be removed or added to the rack.
Three types of labels are included:
The Mast Indicator attaches to the forklift mast.
The Mast Marker attaches to inside the mast rail for when the pallet is in the "up" position.
The Rack Level Indicators are installed on the rack to notify the operator of the correct level marker to use on the mast.
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Height | 1/8 in |
| Weight | 0.5 lbs |
Product Details
| Type | Accessory |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Multi-Color |
| Manufacturers Part Number | 70-1100 |
| Brand | Ideal Warehouse Innovations, Inc. |