Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TVH Parts

Model # :WBB563223

MPN #: SY41862/1220-E

Class 2 Forklift Replacement Fork SY41862/1220-E - 4"W x 48"L - 1-1/2" Thick - Economy - Pkg Qty 2

Product Description
Standard total back height (class 2) 21-1/2". Clip spacing (class 2) 16". Forks ship complete with pin kit. 1 Year Limited Warranty. Osha regulations recommend replacing both forks at the same time. Priced individually, must be purchased in multiples of two.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$519.90  Sold in packages of 2 / $259.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity5500 lbs
Weight112 lbs
Fork Width4 in
Fork Thickness1-1/2 in
Fork Length48 in

Product Details

Assembly RequiredNo
TypeReplacement Forks
MaterialSteel
ColorBlack
Manufacturers Part NumberSY41862/1220-E
BrandTVH Parts

Compliance & Certifications

CertificationsOSHA