Achim Sterling Self Adhesive Vinyl Floor Planks 6" x 36", Rustic Grey, 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Sterling Vinyl Self-Adhesive Plank Collection allows you easily install and instantly update any room in your home or office. Have you always wanted a new floor in the Kitchen, Dining Room, Bedroom, Bathroom, Basement, or Foyer? The Sterling Collection offers 2.0 mm thick, 6 inch by 36 inch planks in beautiful styles that mimic natural hardwood flooring. Their 2.0mm thickness works well for light commercial floor installations as well. Installation is quick and easy, just peel and stick to a flat and dry surface, no additional glue or adhesives are needed. Vinyl planks can be cut with a utility knife, no special cutting tools are required. 15 square feet per box (10 planks per box), installation instructions are included. 5 Year Limited Warranty.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 36 |
| Height | 5/64 in |
| Thickness | 1/32 |
Product Details
| Material | Vinyl |
| Package Quantity | 10 |
| Color | Gray |
| Surface Material | Vinyl |
| Series | Sterling |
| Manufacturers Part Number | STP2.0RG10 |
| Brand | Achim |
Warranty
| Warranty | 5 yr |