Achim Nexus Self Adhesive Vinyl Floor Planks 6" x 36", White Oak, 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Do you want to spruce up your home, office or garage at a rock bottom price? Look no further than our Nexus Plank collection. Our wood-look vinyl is easy to install: just peel and stick to a flat and dry surface. In no time your room will be magically transformed Can be used in any room in your home such as Kitchens, Dining Rooms, Bedrooms, Bathrooms, Foyers and Basements 10 Planks per Box - 15 Square Feet. Notice to California residents as required by Proposition 65: WARNING: This product contains & can expose one to DEHP a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov/product.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 36 |
| Height | 3/64 in |
| Thickness | 1/32 |
Product Details
| Material | Vinyl |
| Package Quantity | 10 |
| Color | White |
| Surface Material | Vinyl |
| Series | Nexus |
| Manufacturers Part Number | VFP1.2WO10 |
| Brand | Achim |
Warranty
| Warranty | 1 yr |