Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Achim

Model # :WBB3178420

MPN #: VFP2.0HA10

Achim Tivoli II Self Adhesive Vinyl Floor Plank, 6" x 36", Hazel Ash, 10 Pack

Product Description
Do you want to spruce up your home, office or garage at a rock bottom price? Look no further than our Tivoli II Vinyl Plank collection. Our farmhouse inspired wood-look vinyl is easy to install: simply peel and stick to a flat and dry surface. In no time your room will be magically transformed! Rich Wood Visuals with a fine lustrous finish makes the Wood-finish Tivoli II indistinguishable from real wood! Can be used in any room in your home such as Kitchens, Dining Rooms, Bedrooms, Bathrooms, Foyers and Basements! 10 Planks per Box - 15 Square Feet.

Notice to California residents as required by Proposition 65: WARNING: This product contains & can expose one to DEHP a chemical known to the State of California to cause cancer and birth defects or other reproductive harm.

Features:
  • Thickness: 0.078"
  • Warranty: 5 Years
  • Surface: Smooth


PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width6
Height1/16 in
Thickness1/16

Product Details

MaterialVinyl
Package Quantity10
ColorBrown
Surface MaterialVinyl
SeriesTivoli II
Manufacturers Part NumberVFP2.0HA10
BrandAchim

Warranty

Warranty5 yr