Zep Morado Super Cleaner, 5 Gallon Pail , Mild Butyl Scent
Write a Review
|
Questions & Answers (0)
Product Description
Zep Morado Super Cleaner is a concentrated, economical, alkaline cleaner and degreaser for extra-heavy-duty industrial use. Phosphate free. Quickly removes a variety of greasy and carbonaceous soils not readily attacked by ordinary cleaner/degreasers.
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Weight | 45.8 lbs |
| Size | 5 gal |
Product Details
| Color | Purple |
| Scent | Mild Butyl |
| Capacity | 5 gal |
| Size Type | Each |
| Material | Cleaner/degreaser |
| Package Type | Pail |
| Description | Super Cleaner |
| Package Quantity | 1 Pail |
| Manufacturers Part Number | 85635 |
| Dilution Ratio | Concentrated-See label for proper dilution |
| Brand | Zep |