Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1116103

MPN #: F16957-0000

Bel-Art Cone Style Acid/Solvent Bottle Carrier 169570000, Polyethylene, Holds 2.5L Bottle, 1/PK

Product Description
Polyethylene carriers with epoxy coated, heavy-gauge steel wire bails have wide ribs in both the sides and on the bottom to support and cushion bottles.

Features:
  • Cone style lid has a 16 mm (5/8") opening in the top for insertion of tubing; simplifies the transfer of liquids without pouring
  • Truncated style lid permits pouring without the removal of the lid
  • Designed to hold standard US reagent bottles


PRICE
$105.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.13 in
Width7.88 in
Height13-1/2 in

Product Details

Capacity2.5
MaterialPolyethylene
Package Quantity1
DescriptionCone Style Acid/Solvent Bottle Carrier
ColorWhite
Manufacturers Part NumberF16957-0000
BrandBel-Art