Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1116111

MPN #: F16960-0000

Bel-Art Truncated Style Acid/Solvent Bottle Carrier 169600000, Polyethylene, Holds 4L Bottle, 1/PK

Product Description
Polyethylene carriers with epoxy coated, heavy-gauge steel wire bails have wide ribs in both the sides and on the bottom to support and cushion bottles.

Features:
  • Cone style lid has a 16 mm (5/8") opening in the top for insertion of tubing; simplifies the transfer of liquids without pouring
  • Truncated style lid permits pouring without the removal of the lid
  • Designed to hold standard US reagent bottles


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width8 in
Height13-3/8 in

Product Details

Capacity4
MaterialPolyethylene
Package Quantity1
DescriptionTruncated Style Acid/Solvent Bottle Carrier
ColorWhite
Manufacturers Part NumberF16960-0000
BrandBel-Art