Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231014

MPN #: 5031

Sani-Lav® Floor Mount Sink with Single Foot Pedal Valve & Side Splash Guards, 2 GPM

Product Description
Certified NSF/ANSI 372 low-lead and NSF/ANSI Standard 2 Food Equipment. Hands-Free operation is ideal for use in food service applications. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces are electropolished to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Specially designed foot valve provide easy access to working parts without disconnecting mount or plumbing.

Includes:
  • (1) Sink bowl – Model 5031
  • (1) Pedestal base
  • (1) Set of 6 mounting nuts to attach bowl to pedestal base
  • (1) Single foot pedal valve (bottom mount) with 2 nuts – Model 106L
  • (1) Swivel gooseneck spout with aerator – Model 2003L
  • (1) Strainer assembly with basket – Model 1010
  • (1) Connecting tubes for valve to spout connection – Model 1007L
  • (2) Fittings, brass, 0.375" male compression and 0.375" male NPT – Model 1008L
  • (1) Mixing check valve – Model 201L

Quick Specs:
  • Outside Dimensions 19" x 18" x 41-1/2" High
  • Inside Bowl Size 17" x 14" x 7" Deep
  • Back Splash Height 9-1/2"
  • Side Splash Height 9-1/2"
  • Water Activation Single Foot Pedal Valve
  • Flow Rate 2 GPM
  • Inlet Connections 3/8" Male Compression
  • Drain Opening 2"
  • Finish Electropolished
  • Strainer 1-1/2" Dia. Duo Basket Strainer


PRICE
$1,495.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width18 in
Height41-1/2 in
Weight37 lbs
Basin Depth7 in
Backsplash Height9-1/2 in
Basin Length17 in
Basin Width14 in
Gauge18 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number5031
Faucet Holes1
Handle StyleFoot Pedal
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes