Constructed from post-consumer recycled PET materials, RECLAIM eco-friendly office partitions are available as a 24" wide, 66" tall standalone unit or a 3-pack that can be expanded with individual panels that zip together to configure customized workspaces in a variety of shapes and styles.
Available in five colors that can be mixed and matched to suit any office interior, RECLAIM acoustic room dividers assemble in minutes without requiring tools. And best of all, RECLAIM products absorb up to 85% of ambient noise making these room dividers from Luxor a must-have for today's open work environments and modern classrooms.
Features:
- Rated to absorb 85% of ambient noise (NRC 0.85)
- Made from recycled, eco-friendly materials: Fabric: 100% PET; Core Material: 60% PET
- Panels zip together making it easy to add more panels to extend the length
- Flexible zippers permit rotation between panels for more floor layout options
- Tackable fabric material ideal for collaboration spaces
- Available in 5 colors: Pacific Blue, Starlight Blue, Desert Sand, Misty Gray, and Slate Gray
- 5 year limited warranty