Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3253362

MPN #: PPWL004

Luxor Modular Plush Room Divider Wall, 70"W x 70"H, Cool Gray/Silver

Product Description
Perfect for those looking for extra peace and quiet (or the freedom to be disruptive), the Luxor Tranquility Modular Wall is the flexible wall solution with the most sound absorption yet. With an aesthetically pleasing design, plush panels, and advanced sound-dampening technology, Tranquility offers maximum noise reduction for enhanced concentration and employee well-being. Combining privacy with flexibility, Tranquility is also built from modular components that make adaptation easy in evolving workspaces. Easily set up, move around, and rearrange your wall to fit your desired layout with no tools or installation required. And with a durable, yet lightweight, aluminum frame and steel feet, Tranquility is engineered to deliver productivity and peace in demanding work environments.

Benefits:
  • Plush panel design offers the highest sound absorption, enabling a peaceful and focused environment
  • Enhance employee concentration and well-being
  • Continual pattern offers an aesthetically pleasing design
  • Create spaces that optimize productivity with maximum sound reduction
  • Create a seamless experience within your space (collaborative spaces, quiet zones, private meeting areas)
  • Easily carve out a private space even in open, busy offices
  • Adaptable to ever-changing workspaces
  • Easy configuration
  • Rearrangeable panels
  • Easy to move around
  • Quick setup & built to last
  • Durable aluminum frame, steel feet
  • Lightweight design for mobility
  • Compatible with existing modular wall frames
Features:
  • Maximum sound absorption that enhances focus and well-being
  • Flexible and easy to reconfigure to changing needs and layouts
  • Quickly create noise-canceling spaces for collaboration, quiet zones, or private meetings
  • Durable aluminum frame and components for years of reliable use
  • Easy setup with no professional installation needed
  • Compatible with existing modular wall frame system for retrofitting the new panels
  • PET material made from recycled plastic
  • NRC greater than industry standard 0.85
  • Upholstered fabric over PET inner panels offers an upscale look
  • Plush, squishy panels
  • Flame retardant PET material


PRICE
$969.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width70 in
Height70 in
Weight84 lbs
Thickness1/4 in

Product Details

Assembly RequiredYes
TypeModular Room Divider
Frame Color FamilySilver
ColorCool Gray/Silver
Mobile or StationaryStationary
MaterialRecycled Polyethylene Terephthalate/Fabric/Acrylic
Frame MaterialAluminum
Manufacturers Part NumberPPWL004
WindowNo
BrandLuxor

Warranty

Warranty5 yr