Acrylic Slatwell Shelves, Trays And Bins are made of impact resistant clear acrylic multipolymer material for long lasting clarity, durability and dependability.
Acrylic Heavy Duty Shelves For Slat Wall, 24"W x 12"D x 3/16"H - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.90 Sold in packages of 2 / $74.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 24 in |
| Height | 3/16 in |
Product Details
| Material | Acrylic |
| Line | Slatwall |
| Color | Clear |
| Manufacturers Part Number | ASW1224 |
| Brand | Amko Displays |