Shoe Display, 8"W x 3"H, 3/32" Thickness, Acrylic, Clear - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
CTP-19, Shoe Display, 8" L x 3" H, 3/32" Thickness, Acrylic, Clear
Shoe Display Is Ideal For Prominently Displaying Shoes In A Variety Of Retail Environments. Shoe Display is made of 3/32 inch thick acrylic for long lasting durability. Suitable for displaying and separating shoes in shoe departments. Size is 8 in. L x 3 in. H. Color is Clear
Shoe Display Is Ideal For Prominently Displaying Shoes In A Variety Of Retail Environments. Shoe Display is made of 3/32 inch thick acrylic for long lasting durability. Suitable for displaying and separating shoes in shoe departments. Size is 8 in. L x 3 in. H. Color is Clear
PROMOTIONAL PRICE
$21.20 Sold in packages of 5 / $4.24 ea
was $26.50Save $5.30 (20%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 2-1/2 in |
| Height | 3 in |
| Weight | 4 lbs |
| Thickness | 3/32 in |
Product Details
| Color | Clear |
| Finish | Acrylic |
| Includes | W/ Swivel Hook |
| Line | Counter Top |
| Description | Shoe Display |
| Manufacturers Part Number | CTP-19 |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |