Economy Style 7"L Shoe Riser - Clear - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Our HP line of impact resistant displays are composed of acrylic multipolymer material that will reduce losses due to damage while maintaining its acrylic-like contoured clarity. Wherever usable, HP will provide both low cost and long life to any display program.
PRICE
$172.80 Sold in packages of 24 / $7.20 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 2-1/2 in |
Product Details
| Class | Acrylic Shoe Shelves |
| Line | Counter Top |
| Color | Clear |
| Manufacturers Part Number | FF/SD3712 |
| Brand | Econoco |