Round Acrylic Convex Mirror W/Red & White Border, Outdoor, 26" Dia., 160° Viewing Angle
Write a Review
|
Questions & Answers (0)
Product Description
High-Visibility Convex Safety Mirror features a red-and-white safety tape border for increased visibility and to deter trespassing. Mirror is break-resistant, distortion-free, 20% brighter than glass. Injection molded plastic backs. Wide angle provides a full 160° view for walkways, aisles, and other high-traffic areas. Reduces collisions and improves safety. Mirrors includes an easily installable swivel mounting bracket that allows mirror to be positioned to any angle needed. Mirror is not recommended for high-wind areas.
CLEARANCE PRICE
$47.95was $83.95
Save $36.00 (43%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 26 in |
| Approximate Viewing Distance | 26 Ft. |
Product Details
| Type | Convex Safety Mirror |
| Viewing Angle | 160 ° |
| Mounting Location | Wall |
| Material | Glass |
| Manufacturers Part Number | HVOC2600 |
| Backing | Plastic |
| Indoor/Outdoor | Outdoor |
| Rim Type | Injection-Molded Plastic |
| Shape | Round - Safety |
| Brand | Vision Metalizers |