Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Elkay

Model # :WBB190442

MPN #: EZSTL8LC

Elkay ADA Barrier Free Drinking Fountain, Light Gray Granite, 2 Station, Reversible, EZSTL8LC

Product Description
The Elkay EZ models are the most popular water cooler series. The space saving ADA compliant design meets adult or child standards when properly installed. NEW Versatile bi-level design allows for standard high-left/low-right or alternate low-left/high-right installation.

Features:

  • Attractive, contemporary design matches modern architecture.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Vinyl clad finish is durable and attractive.
  • Rated for indoor use.
PRICE
$1,392.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-3/4 in
Depth19 in
Height25-5/16 in
Wall PlateNo

Product Details

RefrigeratedYes
Chilling Capacity8 gal/hr
ColorGray
Amperage5 A
Hertz60 Hz
Number of Stations2 (Lower On Right)
Voltage115 V
MaterialVinyl/Stainless Steel
Manufacturers Part NumberEZSTL8LC
FilterNo
Installation TypeOn-Wall
Vandal ResistantNo
Fountain ActivationEasy-Touch Push Bars
BrandElkay

Compliance & Certifications

ANSI CertifiedYes
ADA CompliantYes
NSF CertifiedYes