Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Elkay

Model # :WBB384182N

MPN #: LZS8WSLK

Elkay LZS8WSLK ezH2O Bottle Filling Station, Refrigerated, Filtered, Light Gray

Product Description
✓ Touchless sensor activated bottle filler with 20-second shut-off timer
✓ Space-saving ADA-compliant design
✓ Flexi-guard bubbler protects against injury and microorganisms

Deliver clean water and enhance sustainability by minimizing dependency on disposable plastic bottles with the Elkay EZH2O® Bottle Filling Station. This bottle filler features a sanitary, no-touch sensor that dispenses cool water into bottles at a quick fill-rate of 1.1 GPM. For those without a bottle to fill, the easy-touch front and side push-bar controls can be pressed by the forearm or elbow to provide water at a laminar flow from the flexi-guard bubbler. The unit's display center has LED bars that flash to alert when a filter change is needed and a green ticker that counts the number of disposable single-use plastic bottles saved from waste. Rated for indoor use, this refrigerated bottle filling station is an ideal solution for offices, gyms, schools, and more. ADA Compliant & NSF Certified.

  • 3,000-gallon capacity filter is certified to NSF 42 & 53 for lead, Class 1 particulate, chlorine, taste, & odor reduction
  • Real drain system eliminates standing water
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew
  • Rated for indoor use
  • PRICE
    $1,597.99

    1
    1
    Free Shipping Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19-3/4 in
    Height40-13/16 in

    Product Details

    Number of Stations1
    Vandal Resistant BubblerNo
    MaterialStainless Steel
    Glass FillerNo
    Standard Bubbler Stations1
    Manufacturers Part NumberLZS8WSLK
    FilterIncluded
    Installation TypeOn-Wall
    Indoor/OutdoorIndoor
    Fountain ActivationEasy-Touch Push Bars
    BrandElkay
    RefrigeratedYes
    Bottle Filling ActivationTouchless Sensor
    Chilling Capacity8 gal/hr
    ColorGray
    Amperage6 A
    SeriesStandard EZH2O
    Hertz60 Hz
    Voltage115 V
    Vandal ResistantNo

    Compliance & Certifications

    ADA CompliantYes
    NSF CertifiedYes
    Green AccreditationNo