Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB190638

MPN #: EZOSTL8LC

Elkay ADA Hands Free Drinking Fountain, Light Gray Granite, Cane Apron, 2 Station, 115V, EZOSTL8LC

Product Description
Elkay - ADA HANDS FREE COOLERS - EZOSTL8LC

This self-contained wall hung electric refrigerated water cooler has the best of both worlds at a chilling capacity of 50 degree(f). It utilizes a sensor-operated Hands-free fountain on the lower wheelchair unit, as well as self-closing Easy-Touch controls on the front and sides of the upper unit. The Easy-Touch controls require less than 3 pounds of force in order to activate the commercial-grade solenoid based flow control, which offers a constant sream from 20 to 105 psi.

To clean stainless steel surfaces, use a mild detergent with soft cloth and towel dry.

Elkay Drinking fountains are manufactured with lead-free material.

Image May Not Reflect Selected Options

THIS ITEM IS NON RETURNABLE
PRICE
$1,805.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-3/4 in
Depth19 in
Height25-5/16 in
Wall PlateNo in

Product Details

Number of Stations2 (Lower On Right)
Louver ScreenNo
MaterialVinyl/Stainless Steel
Hands Free OperationYes
Glass FillerNo
Manufacturers Part NumberEZOSTL8LC
FilterNo
Installation TypeOn Wall
Cooler/Fountain ActivationPushbar & Sensor
Foot PedalNo
BrandElkay
RefrigeratedYes
Chilling Capacity13 gal/hr
ColorGray
Amperage5 A
Hertz60 Hz
For Outdoor UseNo
Access PanelNo
Freeze/Frost ResistantNo
StyleBarrier Free
Voltage115 V
Vandal ResistantNo

Compliance & Certifications

ANSI CertifiedYes
ADA CompliantYes
NSF CertifiedYes