Locker Bench Hardwood Top w/Stainless Steel Trapezoid Pedestals, Bolt Down Style, 96"W x 9-1/2"D x 17"H
Extra convenience in the locker room. 1-1/4" thick hardwood bench features a heavily varnished top and sturdy stainless steel base. Trapezoid stainless steel 14"W base. Must be anchored to floor for maximum stability. Bench has three pedestals.
Global Industrial
Model # :WB184993
Global Industrial Locker Room Bench, Hardwood With Trapezoid Legs, 96 x 9-1/2 x 17
|
Questions & Answers (0)
Product Description
PRICE
$355.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 9-1/2 in |
| Height | 17 in |
| Weight Capacity | 350 lbs |
| Thickness | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Locker Room Bench |
| Color | Natural |
| Frame Material | Stainless Steel |
| Leg Type | Trapezoid |
| Manufacturers Part Number | 184993 |
| Mounting Style | Bolt Down |
| Top Material | Hardwood |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |