Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Lyon

Model # :WBB3247889

MPN #: DDADABK4824

Lyon® ADA Wood Bench & Back with Steel Pedestals, 48"W x 24"D x 17-3/4"H, Dove Gray

Product Description
The Lyon® ADA locker room bench is ideal for school and gym locker rooms. It complies with the accessibility ADA bench requirements of sections 222 and 803 of the 2010 ADA standards. These wood locker room benches can work in both locker rooms and common spaces. Due to the solid construction, this 4-foot-long wood bench with metal legs offers a weight capacity of 150 lbs per linear foot. The right indoor wooden bench is the final piece for your locker room project. Lyon® proudly makes this wooden school bench in the USA.

Hardwood Bench Top and Back Rest
The Lyon® ADA locker room bench top and back rest are both equal parts beauty and strength. This locker bench includes a durable Wooden Bench Top and back made of hardwood and finished with two coats of clear acrylic. The acrylic finish gives the wood top a glossy look. It also forms a hard resin to help protect the wooden pieces from scratches from everyday use. The two included extruded aluminum brackets attach the Back Rest to the bench seat. The brackets are powder coated to match the pedestals.

Steel Pedestals
This ADA locker room bench comes with 4 Steel Pedestals with 18"H wooden back. The painted steel pedestals add extra strength to this indoor school bench. Lyon® constructs the school gym bench pedestals out of 14-gauge steel with 1-5/8-inch tubing uprights. We put a powder coat Putty finish on our steel pedestals for added protection. Pedestals are painted with Dove Gray Powder Coat Paint. on the steel pedestals. These 2 paint finishes match our standard locker colors so you can match your ADA accessible bench with steel legs with your lockers.

Assembly and Installation
The top and pedestals of the bench ship separate and require some easy assembly in the field. We also include all the assembly hardware with the ADA locker room bench. Simply secure the bench top to the pedestals and the bench is ready to be set for installation.

Anchor bolts are also included with these commercial locker room benches. We strongly recommend you secure your locker room bench seating to the floor for safety.
PRICE
$989.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height17-3/4 in
Weight Capacity150 lbs
Weight103.4 lbs

Product Details

Assembly RequiredYes
TypeADA Bench
ColorGray
Frame MaterialSteel
Leg TypeRound Tubular Pedestal
Manufacturers Part NumberDDADABK4824
Mounting StyleBolt Down
Top MaterialHardwood
BrandLyon

Warranty

Warranty1 yr