Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Blickman

Model # :WBB3133890

MPN #: 1074000000

Blickman Knock Down Gowning Bench w/ 4 Legs & w/o Backrest, 48"W x 16"D x 18"H, Stainless Steel

Product Description
Our knockdown gowning bench is a heavy-duty stainless steel bench that provides a comfortable and practical seat for applying personal protective equipment such as shoe covers and gloves. The solid top allows for sterilization and floor mounting options for secure placement. Rounded edges for seating comfort and insuring resistance to thin fabric snagging.

PRICE
$999.99

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity65 lbs
Seat Width48 in
Seat Depth16 in
Seat Height18 in

Product Details

TypeGowning Bench
Frame Color FamilySilver
Seat Color FamilySilver
Number of Legs4
Frame MaterialStainless Steel
Manufacturers Part Number1074000000
Seat MaterialStainless Steel
BrandBlickman