Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WB241083

MPN #: CPWplus 150

Adam Equipment CPWplus 150 Digital Bench Scale 330lb x 0.1lb 11-13/16" x 11-13/16" Platform

Product Description
Adam® bench weighing scales offer the perfect balance of speed, performance and value. Bench scale features a stainless steel pan with a remote indicator display. Lightweight and portable for ease of use where you need it. Platform measures 11-3/4" x 11-3/4". Platform is splash-proof to protect from accidental spills. Large backlit LCD display offers simple 4-button operation. Display is housed in aluminum for strength and includes a wall mount bracket. Features tare function, low battery indicator, auto-sleep and hold button. Unit of measure on these scales are Kilogram, grams, pounds and ounces. Features an RS-232 bi-directional interface. Powered using 6 AA batteries or included AC power adapter. 1 Year Limited Warranty.

PRICE
$217.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/4 in
Width11-3/4 in
Height2 in
Weight Capacity330 lbs
Weight10 lbs
Readability0.1 lbs
Platform Length11-13/16 in
Unit of MeasurementKilogram, Pound, Ounce, Pound-Ounce
Platform Width11-13/16 in
Pan/Platform Size11-13/16" x 11-13/16"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power Supply6 AA Batteries & AC Adapter
MaterialStainless Steel
Indicator MaterialStainless Steel
Manufacturers Part NumberCPWplus 150
BrandAdam Equipment
ColorSilver
Capacity5280 oz
Voltage12 V
Battery Life Hours60
Stabilization Time2-3 Seconds
Housing MaterialStainless Steel
Legal for TradeN

Warranty

Warranty1 yr