Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB503151

MPN #: CQT2601

Adam Equipment CQT2601 Core Compact Digital Balance 2600g x 0.1g 5-11/16" Diameter Platform

Product Description
Basic weighing with simple operation and outstanding value Compact and durable, Core balances are the best choice for basic weighing and economy. The simple keypad with dual tare keys and a bright backlit display make Core balances easy to use. The tough durable ABS housing is designed to withstand field and laboratory environments, while being easy to clean and protected from accidental spills. With built-in ShockProtect™ overload protection Core balances can handle excessive overloads without a problem. Complete with a removable draft shield, AC adapter, and integral security slot, Core balances are ready to work right out of the box.

Features:

  • Stainless steel pan
  • Three-point ShockProtect™ overload protection
  • Built in security slot for Kensington™ type lock
  • Removable draft shield and stacking storage on CQT202,CQT251, CQT601 and CQT1501 models
  • Battery powered with 6 x AA batteries or AC operation with the included adapter
  • Weigh-below hook included for specific gravity /density activities
  • Auto power off to save battery life
  • Low battery indicator
  • Large backlit display is clear and quickly read


PRICE
$395.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width6-13/16 in
Height3-5/16 in
Weight Capacity2600 g
Weight2 lbs
Readability0.1 g
Pan/Platform Size4-11/16" Diameter
Unit of Measurementkg, g, lb, oz, ct, dram, gr

Product Details

TypeCompact Portable Balance
DisplayLCD
Platform MaterialStainless Steel
ColorWhite
Power SupplyBattery/AC
SeriesCore®
Voltage12 V
MaterialPlastic
Manufacturers Part NumberCQT2601
Stabilization Time3 Seconds
Housing MaterialABS Plastic
BrandAdam Equipment

Warranty

Warranty2 yr