Adam Equipment CPWplus Digital Platform Scale W/Wheels, 75 lb x 0.02 lb, 19-11/16" Square Platform
|
Questions & Answers (0)
Product Description
Adam Equipment platform weighing scale is great for a variety of dynamic weighing applications. Made using a stainless steel weighing platform with steel base. Platform is splash-proof to protect from accidental spills. Four load cell design and external calibration for accurate measurements. Large remote backlit LCD display with simple 4-button operation included. Remote display includes aluminum housing and wall mount kit. Color coded keys for easy identification. Features low battery indicator, full range tare, zero tracking and hold functions. Readings in kg., lb. and oz. RS-232 bi-directional interface. Powered using rechargeable battery or with included power adapter. Operating temperature range of 32 to 104°F. Adjustable leveling feet for uneven surfaces. Platform measures 19-7/10" x 19-7/10". 1 Year Limited Warranty.
PRICE
$355.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-11/16 in |
| Width | 19-11/16 in |
| Height | 1-5/8 in |
| Weight Capacity | 75 lbs |
| Weight | 19.6 lbs |
| Readability | 0.02 lbs |
| Unit of Measurement | kg, lb, lb:oz, oz |
Product Details
| Type | Platform Scale |
| Display | LCD |
| Platform Material | Stainless Steel |
| Color | Silver |
| Series | CPWplus |
| Calibration | External Calibration |
| Operating Temperature | 0° - 40°C/ 32° - 104°F |
| Material | Steel |
| Description | Digital Platform Scale With Wheels |
| Interface | RS-232 |
| Package Quantity | 1 |
| Battery Life Hours | 30 |
| Manufacturers Part Number | CPWplus 35M |
| Stabilization Time | 2 Seconds |
| Repeatability | 0.02 lbs |
| Legal for Trade | No |
| Brand | Adam Equipment |