Ezi-Action Adapter Fitting 2"NPT
Write a Review
|
Questions & Answers (0)
Product Description
EzI-Action Drum Pumps come with adapters to fit to the appropriate container, however for containers with a 2" NPT opening this adapter is necessary to connect the Ezi-Action Drum Pump to the container.
PRICE
$9.20
20
20
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 4-1/4 in |
| Weight | 0.3 lbs |
Product Details
| Color | White |
| Manufacturers Part Number | 36979 |
| For Use With | Containers with a 2" NPT opening |
| Brand | Ezi-Action |
Warranty
| Warranty | 1 yr |