Inert Arc Hose & Torch Adapters, WESTERN ENTERPRISES AW-427
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.1 lbs |
| Connections | CGA-032 to 1/4" NPT ft |
| Size | B-Size |
Product Details
| Material | Brass |
| Thread Direction | RH |
| Connection Style | Male/Male |
| Manufacturers Part Number | 312-AW-427 |
| Pressure | 200 PSIG [Max] psi |
| Brand | Western Enterprises |
Related Products
The Cool-Arc® 40 (115 volt) is a reliable and affordable water cooler for water-cooled MIG or TIG as well as plasma cutting applications. The Cool-Arc® 40 features a rugged industrial pump manufactured by Pro-Con®, the leading pump manufacturer for welding water coolers. This pump is an industry standard, making the Cool-Arc® 40 easy to service and maintain. The Cool-Arc® 40 operates smoothly and minimizes vibrations that would otherwise be transferred to the welding torch. Compatible with all Lincoln water-cooled systems including Cobramatic®. Features: Industry standard Pro-Con® ...
POWER MIG® 220 AC/DC multi-process welder is portable for pulsed MIG, Stick, AC/DC TIG, and Flux-Cored welding. The POWER MIG 220 AC/DC multi-process welder is a reliable, easy-to-use machine for the general fabricator, small contractor, or repair personnel. The sleek, rugged, and solid ergonomic design with multiple lift points maximizes mobility around the shop, and user-friendly technology makes the setup process & selection of weld settings incredibly simple. Take on any job with MIG, AC/DC TIG, Stick, or Flux-Cored; with the versatile POWER MIG® 220 AC/DC welder. Features: ...
The Precision TIG® 275 is a versatile shop machine ideal for any type of TIG or Stick welding maintenance application, including the use of 5/32-in. (4.0 mm) stick electrode. The Precision TIG 275 features the patented Micro-Start™ II Technology, which enhances starting and arc stability, and provides for more precise welds and crater fills. Precision TIG® 275 welder is ideal for (GTAW) gas tungsten arc welding on aluminum and other metals. Features: Patented Micro-Start II Technology - Delivers extremely stable low amperage starting, welding and cratering for both AC and DC welding. ...
Metal Man MIG180DVT Inverter Powered Dual Voltage Wire Feed Welder, 7.2 ft"L Torch, MIG or Flux Core
The Metal Man MIG 180DVT is a dual voltage, portable DC wire feed welder capable of welding with solid wire (with shielding gas) or flux core wire. This unit is capable of welding 5/16" steel in a single pass when operating on 230V power. Use the included 120V adapter cord to run This unit off 120V AC power with a single pass capacity of 3/16". it Uses leading edge inverter technology to provide high quality welds that are crisp, clean, and consistent with plenty of power and will impress the most experienced of welders. It features infinite wire feed speed control and voltage control, ...
Maximum Versatility TIG and Stick. Get the widest operating range in its class (5 to 230 amps) with the durable Precision TIG 225. Experience enhanced starting, optimal arc stability and accomplish more precise welds and crater fills with our patented Micro-Start™ II technology. The 115V receptacles enable you to power a water cooler or other power tools. Ideal for small auto and fabrication shops and vocational training schools. Precision 225 TIG welder is ideal for (GTAW) gas tungsten arc welding on aluminum and other metals. Precision TIG 225 welder features the widest welding ...