Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593506

MPN #: 45025

Hercules 45025 Sandcloth Waterproof 10 Yd Plumber's Grit Roll - Pkg Qty 24

Product Description
For cleaning copper pipe and fittings and other soft metals. Use for deburring and roughing copper tubing, as well as plastic pipe. Sand cloth backing is covered 100% with a tough aluminum oxide abrasive that provides fast cleaning and long life.

PRICE
$264.00  Sold in packages of 24 / $11.00 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size11 yd

Product Details

Manufacturers Part Number45025
Package Quantity24
DescriptionPlumbers Grit Roll
BrandHercules