Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3160014

MPN #: 323

Forney® 190 MP 4-in-1 Multi-Process Welder Machine, 120/240 V

Product Description
The Forney® 190 MP is a powerful, 4-in-1 multi-process machine (MIG/Stick/Flux-Core/DC TIG). It's lightweight, extremely easy to use, and a single-phase inverter machine. It features the latest despooler technology (patent pending) which automatically sets optimal spool tension to take the headaches out of setup changes. Applications include do-it-yourself (DIY), maintenance and repair, metal fabrication, hobbyist and metal artist.

Processes:
  • MIG Welding (GMAW)
  • Stick Welding (SMAW)
  • Flux-Cored Wire Welding (FCAW)
  • DC TIG Welding (GTAW) with Lift Arc
For Use On:
  • Mild Steel | Sheet Metal
  • Stainless Steel
  • Copper
  • Nickel
  • Aluminum (requires a spool gun sold separately)
Specifications:
  • Lift Arc TIG capable
  • Requires TIG Torch (Forney® ITEM# 85659)
  • Not foot pedal capable
  • Output Power: 120A/200A
  • Input Voltage: 120V/240V
  • This machine has a 7-pin Amphenol™ style connection for connecting a spool gun accessory
  • Electrode Diameter: Up to 5/32"
  • Wire Diameter: Up to .035"
  • Plate Thickness: Up to 3/8"
  • Amperage Range (MIG): 120V: 30A-120A | 240V: 30A-200A
  • Amperage Range (Stick): 120V: 10A-80A | 240V: 10A-190A
  • Amperage Range (TIG): 120V: 10A-85A | 240V: 10A-190A
  • Certification: CSA listed
  • Phase: Single
  • Frequency: 50/60Hz
  • Warranty: 3-year (power source), 1-year (torch)
Features:
  • Dual-Voltage: 120V and 240V power options provides the operator flexibility for where their machine can be used
  • Built Tough: Constructed with an all-metal case, built tough to take on the day to day
  • TruSet MIG: Automatically sets the right parameters for your weld setup
  • Spool Gun Capable: MIG weld aluminum with a spool gun (sold separately)
  • Set and Forget Despooler (Patent Pending): Automatically sets optimal spool tension
Includes:
  • Forney® 190 Multi-Process (MP) Stick/TIG Welder
  • 6ft power cable
  • 8ft stick electrode holder
  • 8ft ground cable and clamp
  • 120V-240V adapter cord
  • 6ft gas hose
  • 10ft MIG gun (Euro Connect)
  • Gas regulator
  • Spare .030" and .035" tips
Unit Dimensions (Out Of The Box):
  • Unit Weight: 31 lbs. (14 Kg)
  • Unit Dimensions: 20.75" (527 mm) x 8.63" (220 mm) x 12.88" (328 mm)
Recommended Forney® Accessories And Consumables:
  • ITEM# 60170 - Contact Tip (Tweco® Style 11-23), 4-Pack
  • ITEM# 60171 - Contact Tip (Tweco® Style 11-30), 4-Pack
  • ITEM# 60172 - Contact Tip (Tweco® Style 11-35), 4-Pack
  • ITEM# 85339 - Gas Diffuser (Tweco® Style 35-50)
  • ITEM# 85336 - Nozzle (Tweco® Style 21-50)
  • ITEM# 85337 - Nozzle (Tweco® Style 21-62)
  • ITEM# 84094 - MIG Torch (Replacement)
  • ITEM# 85659 - Air Cooled 150A 17FV Series (Flex and Valve) TIG Torch, 12.5ft with Dinse Adapter
  • ITEM# 85650 - Spool Gun
  • ITEM# 85669 - Electrode Holder (25 Dinse) (Replacement)
  • ITEM# 85667 - Ground Cable Assembly, 150A (Replacement)
Forney® Industries green color is a federally registered trademark and cannot be reproduced unless authorized by Forney® Industries.

PRICE
$1,525.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-3/4 in
Width12-7/8 in
Height8-5/8 in
Weight31 lbs

Product Details

Duty CycleStick/TIG: 190A @ 30%, MIG: 190A @ 25%
Voltage120/240 V
Description4-in-1 Multi-Process Welder Machine
Manufacturers Part Number323
Amperage190 A
ProcessGMAW, SMAW, FCAW, GTAW
BrandForney

Warranty

Warranty3