Global Industrial
Model # :WB504530A
Global Industrial Additional Shelf, Extra Heavy Duty Rack, No Deck, 60"W x 18"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. 18"D models do not include deck supports. Easily attaches to beams for tool-free installation. Gray powder coat finish.
PRICE
$54.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Additional Level |
| Shelf Type | Double Rivet Z Beam |
| Shelf Capacity | 3800 lbs |
| Deck Type | No Deck |
| Color | Gray |
| Manufacturers Part Number | 504530A |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |