Global Industrial
Model # :WB493317TN
Global Industrial Shelves For 48"Wx18"D Storage Cabinet, Tan, 2 Pack
|
Questions & Answers (0)
Product Description
These sturdy box formed steel shelves have channel reinforcements which provide a 300 lb. capacity. They adjust easily on 2" centers with strong, convenient shelf clips. Package of 2. 1 Year Limited Warranty.
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
Product Details
| Assembly Required | No |
| Shelf Capacity | 300 lbs |
| Color | Tan |
| Series | Elite Industrial Series |
| Accessory Type | Shelf |
| For Use With | Cabinet Shelf |
| Package Quantity | 2 |
| Description | Additional Shelves |
| Manufacturers Part Number | 493317TN |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |