Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195035

MPN #: DWI-D06-3612

Diversified Spaces Signature Wall Cabinets with 2 Adjustable Shelves, 36"W x 12"D x 30"H, Red Oak

Product Description
Wall Cabinets -Constructed of solid hardwood, solid maple and maple plywood veneers. Choose from two models: maple veneered solid doors or solid maple framed glass doors. Glass doors feature 3/16" thick safety glass. Cabinets have a lock and two adjustable shelves. They are finished with a chemical resistant, earth-friendly UV finish. Units come in varying widths and are 12"D x 30"H.

Features:
  • 36"W x 12"D x 30"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Hanging wall cabinet with locking double swinging solid oak framed glass doors
  • Limited Lifetime Warranty
  • Made in the U.S.A.


PRICE
$859.74

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height30 in

Product Details

Assembly RequiredNo
TypeWooden Cabinet
Frame Color FamilyRed Oak
ColorTan
Top Color FamilyRed Oak
Number of Drawers0
Number of Shelves2
MaterialRed Oak
DescriptionWall Cabinets
Frame MaterialRed Oak
Manufacturers Part NumberDWI-D06-3612
CollectionSignature
Top MaterialRed Oak
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr