Adhesive Bandages, Finger Tip, 2-1/8"L x 1-1/2"W, 100BX, Woven
|
Questions & Answers (0)
Product Description
Comfort Cloth adhesive bandage is designed for bandaging finger tips. Woven construction allows them to stretch and conform to the wound. Material naturally breathes. Design features even adhesion and a non-adherent island pad. Bandage is latex-free.
PRICE
$8.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 in |
| Width | 1-1/2 in |
Product Details
| Type | Fingertip Bandage |
| Material | Woven |
| Package Quantity | 100 |
| Description | Adhesive Bandages |
| Manufacturers Part Number | MIINON25513 |
| Brand | Medline |