Kemp USA Premium Hip Pack w/ Lifeguard Essentials Supply, Red, 49 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
This Kemp USA Premium Hip Pack is made of a thick 1680 denier nylon and has reflective over-sized pull zippers. It includes a heavy duty adjustable 45" waist strap and comes filled with a First Aid Supply Pack, which includes: (1) Kemp USA CPR Mask, (12) BZK Antiseptic Wipes, (5) Butterfly Bandages, (4) Sting & Bite Relief Pads, (1) Triangular Bandage w/Pins, (10) Adhesive Bandages 3/4"x3", (2) Plastic Bandages 2"x4.5", (1) Hand Sanitizer 4 oz, (1) Face Mask Disposable, (6) Pair Vinyl Gloves, (4) Gauze Pads 3"x3", (1) Gauze Tape Roll, (1) Instant Ice Pack
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | First Aid Kit |
| Number of Pieces | 49 |
| Closure Type | Zipper |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Premium Hip Pack w/ Lifeguard Essentials Supply |
| Color | Red |
| Manufacturers Part Number | 10-103-RED-PRE-S2 |
| Brand | Kemp USA |